- 23.6" Length
- 3.3" Width
- Purple Color
description
- Ideal for removing water and food debris from all types of flooring, this double-bladed cell rubber squeegee can be used with any Vikan handle. The cassette can be removed easily for cleaning or replacement (Series 77745 or 77749 for replacement blades).
| Height | 4.5 in |
| Width | 3.3 in |
| Use With | Replacement Squeegee Blades: 77745, 77749 |
| Length | 23.6 in |
| Material | Polypropylene, Cellular Ubber |
| Handle Required | Yes |
| Standard | Halal and Kosher Compliant |
| Color | Purple |
| Weight | 0.75 LB |
| EAN or UPC | 5705020775482 |

