- 27.6" Length
- 3.1" Width
- White Color
description
- Designed for all types of cleaning, this double-bladed cell rubber squeegee can be used with any Vikan handle. The cassette can be removed easily for cleaning or replacement (Series 77755 or 77759 for replacement blades).
| Use With | Replacement Squeegee Blades: 77755, 77759 |
| Height | 4.3 in |
| Handle Required | Yes |
| Material | Polypropylene, Cellular Ubber |
| Length | 27.6 in |
| Color | White |
| Width | 3.1 in |
| Standard | Halal and Kosher Compliant |
| Weight | 0.85 LB |
| EAN or UPC | 5705020775550 |

