- 15.7" Length
- White Color
description
- Replacement squeegee blade, 40 cm. (Series 7752x and 7762x)
| Material | Polypropylene, Cellular Ubber |
| Type | Replacement Squeegee Blade |
| Width | 1.2 in |
| Color | White |
| Length | 15.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 1.8 in |
| Use With | Floor Squeegees: 77522, 77523, 77524, 77525, 77526 |
| Weight | 0.17 LB |
| EAN or UPC | 5705020777257 |

