- 19.7" Length
- White Color
description
- Replacement squeegee blade, 50 cm. (Series 7753x and 7763x).
| Length | 19.7 in |
| Material | Polypropylene, Cellular Ubber |
| Width | 1.2 in |
| Color | White |
| Type | Replacement Squeegee Blade |
| Use With | Floor Squeegees: 77532, 77533, 77534, 77535, 77536, 77539 |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 1.8 in |
| Weight | 0.2 LB |
| EAN or UPC | 5705020777356 |

