- 23.6" Length
- White Color
description
- Replacement squeegee blade, 60 cm. (Series 7754x and 7764x).
| Use With | Floor Squeegees: 77541, 77542, 77543, 77544, 77545, 77546, 775466, 77547, 775477, 77548, 775488, 77549,77642, 77643, 77644, 77645, 77646 |
| Width | 1.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 1.8 in |
| Color | White |
| Material | Polypropylene, Cellular Ubber |
| Type | Replacement Squeegee Blade |
| Length | 23.6 in |
| Weight | 0.26 LB |
| EAN or UPC | 5705020777455 |

