- 27.6" Length
- Black Color
description
- Replacement squeegee blade, 70 cm. (Series 7755x and 7765).
| Height | 1.8 in |
| Width | 1.2 in |
| Type | Replacement Squeegee Blade |
| Length | 27.6 in |
| Standard | Halal and Kosher Compliant |
| Use With | Floor Squeegees: 77552, 77553, 77554, 77555, 77556 |
| Color | Black |
| Material | Polypropylene, Cellular Ubber |
| Weight | 0.3 LB |
| EAN or UPC | 5705020777592 |

