- 45" Length
- White Color
- Reversible
description
- This apron's one-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens. The apron is reversable and fits comfortably over clothes. Top Dog aprons may be used in conjunction with Top Dog protective sleeves for maximum safety.
| Material | Ether-Based Polyurethane |
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 45 in |
| Weight | 0.4 LB |
| EAN or UPC | 812904029502 |

