- 45" Length
- Yellow Color
- Reversible
description
- This apron's one-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens. The apron is reversable and fits comfortably over clothes. Top Dog aprons may be used in conjunction with Top Dog protective sleeves for maximum safety. The 8 Mil apron provides significantly increased resistance to punctures and tears. Good for workstations with sharp edges or jobs that require lifting, carrying, or the use of knives or scissors.
| Color | Yellow |
| Material | Ether-Based Polyurethane |
| Length | 45 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.0 LB |

