- 18" Length
- Green Color
- Sold in Pairs
description
- Sleeves provide coverage from the wrist to above the elbow. Elastic at both ends of the sleeves keeps them in place. All sleeves ship in pairs.
| Color | Green |
| Material | Ether-Based Polyurethane |
| Length | 18 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.15 LB |
| EAN or UPC | 812904029724 |

