- 21" Length
- Blue Color
- Sold in Pairs
description
- Sleeves provide coverage from the wrist to above the elbow. Elastic at both ends of the sleeves keeps them in place. All sleeves ship in pairs.
| Material | Ether-Based Polyurethane |
| Color | Blue |
| Length | 21 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.0 LB |

