- 45" Length
- Large Size
- Red Color
description
- These gowns feature full-length cuffed sleeves that offers full protection. The open back improves user comfort by reducing weight and providing ventilation.
| Color | Red |
| Size | Large |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Ether-Based Polyurethane |
| Length | 45 in |
| Weight | 0.7 LB |
| EAN or UPC | 812904029830 |

