- 50" Length
- Extra-Large Size
- Blue Color
description
- These gowns feature full-length cuffed sleeves that offers full protection. The open back improves user comfort by reducing weight and providing ventilation.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Size | X-Large |
| Length | 50 in |
| Material | Ether-Based Polyurethane |
| Weight | 0.73 LB |
| EAN or UPC | 812904029892 |

