- 1/2" Quick Connect
- 29 - 348 psi Operating Pressure
- Blue Color
description
- The Heavy Duty Water Gun is suitable for cleaning floors and machinery, and for rinsing off work surfaces and walls after chemical foaming. Determine the jet pattern by squeezing the rubber insulated trigger. Adjust the water jet with a screw at the end of the gun. An arrow on the gun shows the water spray direction. Use 0712 1/2" or 0715 3/4" hose nipples, which can be screwed into the bottom of the gun. You need one of these nipples to connect a hose to the gun.
| Operating Pressure [Min] | 29 psi |
| Height | 6.7 in |
| Type | Water Gun |
| Length | 5.7 in |
| Width | 2.2 in |
| Color | Blue |
| Operating Pressure [Max] | 348 psi |
| Material | Brass, EPDM Rubber, Stainless Steel (AISI 304) |
| Weight | 0.0 LB |

