- 3.750 mm Chain Pitch
- 412.200 mm Length
- Cable Drive Chain
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- 90A durometer
- Ultimate tensile strength of 100 lb
- Recommended max operating speed of 1800 rpm
| Series | Flex-E-Pitch |
| Temperature Range [Min] | -15 °F |
| Belt Style | Single Sided |
| Pitch | 0.1475 in |
| Material | Polyurethane, Blue |
| Temperature Range [Max] | 180 °F |
| Use With | 14LP, 14LC |
| Weight | 0.006 LB |
| EAN or UPC | 698210227777 |

