- 3.750 mm Pitch
- 50 Teeth
- 60.990 mm Outside Diameter
- 8 mm Finished Bore
- Molded Delrin® Material
description
- Operates with Row-L-Er 3.75 pitch link chain RC14SS series.
| No. of Teeth | 50 |
| Outside Dia. | 60.99 mm |
| Chain No. | 14 |
| Hub Length Thru | 11 mm |
| Pitch Diameter | 59.72 mm |
| Hardened Teeth | Without Hardened Teeth |
| Use With | RC14 Series Roller Chain |
| Finished Bore | 8 mm |
| Hub Projection | 6.2 mm |
| Hub Dia. | 16 mm |
| Chain Pitch | 3.75 mm |
| Material | Delrin |
| Inch/Metric | Metric |
| Plate Thickness | 4.8 mm |
| Sprocket Style | B |
| Length Through Bore | 11 mm |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.6 mm |
| Weight | 0.08 LB |

