- 0.147" Pitch
- 12 Teeth
- 0.621" Outside Diameter
- 1/8" Finished Bore
- Anodized Aluminum Material
description
- Made of 2024T4 aluminum anodized
- Operates with 0.1475 pitch link chain.
| Chain No. | 14 |
| Finished Bore | 0.125 in - 1/8 in |
| Hub Projection | 3/16 in |
| Sprocket Style | Pin Hub |
| Hub Dia. | 5/16 in |
| Inch/Metric | Inch |
| Pitch Diameter | 0.5699 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.3125 in |
| Outside Dia. | 0.621 in |
| Chain Pitch | 0.1475 in |
| No. of Teeth | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Anodized Aluminum |
| Width Across Teeth | 0.125 in |
| Weight | 0.08 LB |
| EAN or UPC | 698210228699 |

