- 0.147" Pitch
- 33 Teeth
- 1.603" Outside Diameter
- 1/8" Finished Bore
- 303 Stainless Steel Material
description
- Made of 303 stainless steel
- Operates with 0.1475 pitch link chain.
| Sprocket Style | Pin Hub |
| Outside Dia. | 1.603 in |
| Length Through Bore | 0.3125 in |
| Width Across Teeth | 0.125 in |
| Hub Dia. | 5/16 in |
| No. of Teeth | 33 |
| Hub Projection | 3/16 in |
| Chain No. | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Material | 303 Stainless Steel |
| Chain Pitch | 0.1475 in |
| Finished Bore | 0.125 in - 1/8 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Pitch Diameter | 1.5517 in |
| Weight | 0.08 LB |
| EAN or UPC | 698210229283 |

