- 3.750 mm Pitch
- 20 Teeth
- 25.270 mm Outside Diameter
- 8 mm Finished Bore
- Black Anodized Aluminum Material
description
- Operates with Row-L-Er 3.75 pitch link chain.
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 8 mm |
| Hub Length Thru | 7 mm |
| Use With | RC14 Series Roller Chain |
| Hub Dia. | 13 mm |
| No. of Strands Across | 1 |
| Outside Dia. | 25.27 mm |
| Width Across Teeth | 1.6 mm |
| Material | Black Anodized Aluminum |
| Plate Thickness | 3 mm |
| Chain No. | 14 |
| Inch/Metric | Metric |
| Chain Pitch | 3.75 mm |
| Sprocket Style | B |
| Hub Projection | 7 mm |
| Pitch Diameter | 23.97 mm |
| No. of Teeth | 20 |
| Length Through Bore | 10 mm |
| Weight | 0.08 LB |
| EAN or UPC | 698210230821 |

