- 0.147" Pitch
- 23 Teeth
- 1.135" Outside Diameter
- 1/4" Finished Bore
- Anodized Aluminum Material
description
- Made of 2024T4 aluminum anodized
- Operates with 0.1475 pitch link chain.
| Length Through Bore | 0.375 in |
| Hub Dia. | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.125 in |
| Chain Pitch | 0.1475 in |
| No. of Teeth | 23 |
| Finished Bore | 0.250 in - 1/4 in |
| Sprocket Style | Pin Hub |
| Pitch Diameter | 1.0832 in |
| Outside Dia. | 1.135 in |
| Material | Anodized Aluminum |
| Hub Projection | 1/4 in |
| Inch/Metric | Inch |
| Chain No. | 14 |
| No. of Strands Across | 1 |
| Weight | 0.02 LB |
| EAN or UPC | 698210231095 |

