- 0.147" Pitch
- 13 Teeth
- 0.668" Outside Diameter
- 5/16" Finished Bore
- 303 Stainless Steel Material
description
- Made of 303 stainless steel
- Operates with 0.1475 pitch link chain.
| No. of Teeth | 13 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Material | 303 Stainless Steel |
| Width Across Teeth | 0.125 in |
| Inch/Metric | Inch |
| Hub Dia. | 1/2 in |
| Sprocket Style | Pin Hub |
| Chain No. | 14 |
| Length Through Bore | 0.375 in |
| Finished Bore | 0.3125 in - 5/16 in |
| Chain Pitch | 0.1475 in |
| Pitch Diameter | 0.6163 in |
| Outside Dia. | 0.668 in |
| Hub Projection | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 698210231767 |

