- 0.147" Pitch
- 40 Teeth
- 1.932" Outside Diameter
- 1/4" Finished Bore
- Molded Delrin® Material
description
- Made of molded Delrin®
- Operates with 0.1475 pitch link chain RC14SS series.
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Finished Bore | 0.250 in - 1/4 in |
| Pitch Diameter | 1.88 in |
| Material | Molded Delrin® |
| Hub Projection | 1/4 in |
| Chain Pitch | 0.1475 in |
| Sprocket Style | Pin Hub |
| Outside Dia. | 1.932 in |
| No. of Teeth | 40 |
| Chain No. | 14 |
| Length Through Bore | 0.4375 in |
| Hub Dia. | 5/8 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.1875 in |
| Weight | 0.08 LB |
| EAN or UPC | 698210559434 |

