- 0.147" Pitch
- 7 Teeth
- 0.391" Outside Diameter
- 1/8" Finished Bore
- 303 Stainless Steel Material
description
- Operates with 0.1475 pitch (RC14 series) link chain.
| Length Through Bore | 0.34375 in |
| Inch/Metric | Inch |
| Pitch Diameter | 0.34 in |
| Chain No. | 14 |
| Hub Projection | 9/32 in |
| Width Across Teeth | 0.0625 in |
| No. of Teeth | 7 |
| Hub Dia. | 15/64 in |
| Finished Bore | 0.125 in - 1/8 in |
| No. of Strands Across | 1 |
| Outside Dia. | 0.391 in |
| Chain Pitch | 0.1475 in |
| Material | 303 Stainless Steel |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.08 LB |
| EAN or UPC | 698210232207 |

