- 3.750 mm Pitch
- 60 Teeth
- 74.020 mm Outside Diameter
- 7 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 14CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| No. of Teeth | 60 |
| Hub Projection | 6.2 mm |
| Use With | 14LC |
| Sprocket Style | Pin Hub |
| Hub Dia. | 16 mm |
| No. of Strands Across | 1 |
| Length Through Bore | 11 mm |
| Chain Pitch | 3.75 mm |
| Outside Dia. | 74.02 mm |
| Pitch Diameter | 71.99 mm |
| Series | Flex-E-Pitch |
| Overall Length | 11 mm |
| Material | Acetal |
| Weight | 0.08 LB |

