- 3.750 mm Pitch
- 13 Teeth
- 17.630 mm Outside Diameter
- 6 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 14CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
compliances
- 0
| No. of Teeth | 13 |
| Chain Pitch | 3.75 mm |
| Use With | 14LC |
| Hub Projection | 6.2 mm |
| Length Through Bore | 11 mm |
| Series | Flex-E-Pitch |
| Pitch Diameter | 15.6 mm |
| Hub Dia. | 16 mm |
| Outside Dia. | 17.63 mm |
| Material | Anodized Aluminum, Gold |
| Overall Length | 11 mm |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 0.03 LB |

