- 0.147" Pitch
- 25 Teeth
- 1.260" Outside Diameter
- 5/16" Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 14CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Pitch Diameter | 1.1809 in |
| Outside Dia. | 1.26 in |
| No. of Teeth | 25 |
| No. of Strands Across | 1 |
| Material | 303 Stainless Steel |
| Hub Dia. | 1/2 in |
| Hub Projection | 1/4 in |
| Use With | 14LC |
| Length Through Bore | 0.4375 in |
| Chain Pitch | 0.1475 in |
| Series | Flex-E-Pitch |
| Sprocket Style | Pin Hub |
| Overall Length | 0.4375 in |
| Weight | 0.06 LB |
| EAN or UPC | 698210235529 |

