- 3.750 mm Pitch
- 14 Teeth
- 18.820 mm Outside Diameter
- 10 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 14CCF series.
features
- Infinite lengths
- Nonmagnetic
- Rust-proof
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
- Silent drive
- Zero backlash
compliances
- 0
| Length Through Bore | 4.8 mm |
| No. of Teeth | 14 |
| Sprocket Style | A |
| Outside Dia. | 18.82 mm |
| Series | Flex-E-Pitch |
| Pitch Diameter | 16.8 mm |
| Overall Length | 4.8 mm |
| Hub Dia. | N/A |
| No. of Strands Across | 1 |
| Use With | 14LP |
| Material | Anodized Aluminum, Gold |
| Chain Pitch | 3.75 mm |
| Hub Projection | N/A |
| Weight | 0.08 LB |
| EAN or UPC | 698210235864 |

