- 0.147" Pitch
- 18 Teeth
- 0.930" Outside Diameter
- 3/8" Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 14CCF series.
features
- Zero backlash
- Rust-proof
- Nonmagnetic
- Infinite lengths
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Length Through Bore | 0.1875 in |
| Use With | 14LP |
| Hub Projection | N/A |
| Chain Pitch | 0.1475 in |
| Overall Length | 0.1875 in |
| Sprocket Style | Hubless |
| Pitch Diameter | 0.8503 in |
| Outside Dia. | 0.93 in |
| Hub Dia. | N/A |
| No. of Teeth | 18 |
| No. of Strands Across | 1 |
| Material | 303 Stainless Steel |
| Series | Flex-E-Pitch |
| Weight | 0.026 LB |
| EAN or UPC | 698210237035 |

