- 0.131" Pitch
- 30 Teeth
- 1.331" Outside Diameter
- 3/8" Stock Bore Size
- Anodized Aluminum, Red Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Extra strong
- Lightweight
| Sprocket Style | A |
| Hub Dia. | N/A |
| Hub Length Thru | N/A |
| Use With | 24A |
| Length Through Bore | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.2486 in |
| No. of Teeth | 30 |
| Hub Projection | N/A |
| Outside Dia. | 1.331 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Chain Pitch | 0.1309 in |
| Material | Anodized Aluminum, Red |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 0.375 in |
| Chain No. | 24 |
| Series | Flex-E-Gear |
| Bore Range [Min] | 0.375 in |
| Weight | 0.016 LB |
| EAN or UPC | 698210245047 |

