- 3.325 mm Pitch
- 42 Teeth
- 46.520 mm Outside Diameter
- 10 mm Stock Bore Size
- Anodized Aluminum, Red Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Extra strong
- Lightweight
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 10 mm |
| Material | Anodized Aluminum, Red |
| Stock Bore Size | 10 mm |
| No. of Teeth | 42 |
| Use With | 24B |
| Hub Dia. | 19 mm |
| Hub Projection | 6.6 mm |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 13 mm |
| Chain Pitch | 3.325 mm |
| Series | Flex-E-Gear |
| Pitch Diameter | 44.4 mm |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 46.52 mm |
| Bore Range [Max] | N/A |
| Inch/Metric | Metric |
| Chain No. | 24 |
| Weight | 0.05 LB |
| EAN or UPC | 698210245573 |

