- 0.131" Pitch
- 16 Teeth
- 0.749" Outside Diameter
- 1/4" Stock Bore Size
- Anodized Aluminum, Red Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Extra strong
- Lightweight
| Chain No. | 24 |
| Inch/Metric | Inch |
| Series | Flex-E-Gear |
| Outside Dia. | 0.749 in |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| Use With | 24B |
| Hub Dia. | 3/4 in |
| Material | Anodized Aluminum, Red |
| Length Through Bore | 0.5 in |
| Bore Range [Min] | 0.25 in |
| Pitch Diameter | 0.6659 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1/4 in |
| Sprocket Style | B |
| Stock Bore Size | 0.25 in |
| Chain Pitch | 0.1309 in |
| No. of Teeth | 16 |
| Weight | 0.05 LB |
| EAN or UPC | 698210245825 |

