- 0.131" Pitch
- 72 Teeth
- 3.079" Outside Diameter
- 1/2" Stock Bore Size
- Anodized Aluminum, Red Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Extra strong
- Lightweight
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Material | Anodized Aluminum, Red |
| Pitch Diameter | 2.9966 in |
| Use With | 24B |
| Hub Projection | 1/4 in |
| Chain No. | 24 |
| Length Through Bore | 0.5 in |
| Sprocket Style | B |
| No. of Teeth | 72 |
| Bore Range [Max] | N/A |
| Hub Dia. | 3/4 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 3.079 in |
| Chain Pitch | 0.1309 in |
| Series | Flex-E-Gear |
| Stock Bore Size | 0.5 in |
| Weight | 0.05 LB |
| EAN or UPC | 698210246259 |

