- Timing Belt Pulley
- 3.325 mm Belt Pitch
- E-Z Entry Belt Size
- 96 Tooth
- 6.4 mm Belt Width
compliances
- 0
| Bore Range [Min] | N/A |
| Belt Size | E-Z Entry |
| Outside Dia. | 103.72 mm |
| Use With | 24GBF |
| Bushing Type | None |
| Hub Projection | 6.6 mm |
| Material | Red Anodized |
| Bore Range [Max] | N/A |
| Hub Dia. | 19 mm |
| Bushing Series | N/A |
| Belt Pitch | 3.325 mm |
| Length Through Bore | 13 mm |
| Pitch Diameter | 101.6 mm |
| Finished Bore | 12 mm |
| Bore Type | Finished Bore |
| No. of Teeth | 96 |
| Belt Width | 6.4 mm |
| Sprocket Style | B |
| Weight | 0.05 LB |
| EAN or UPC | 698210247157 |

