- Timing Belt Pulley
- 0.1309 in Belt Pitch
- E-Z Entry Belt Size
- 21 Tooth
- 1/4 in Belt Width
features
- No lubrication
- Zero backlash
- 90A durometer
- Ultimate tensile strength 50 lb
- Recommended max operating speed of 1800 rpm
- Flexible
- Infinite lengths
- Twists and turns
- Positive drive
- Odd angles
| Bore Type | Finished Bore |
| Belt Width | 1/4 in |
| Use With | 24GBF |
| No. of Teeth | 21 |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.5 in |
| Belt Size | E-Z Entry |
| Pitch Diameter | 0.875 in |
| Belt Pitch | 0.1309 in |
| Sprocket Style | Pin Hub |
| Bushing Type | None |
| Hub Dia. | 3/4 in |
| Material | Anodized Aluminum, Red |
| Bushing Series | N/A |
| Finished Bore | 3/8 in |
| Outside Dia. | 0.958 in |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 698210247379 |

