- Timing Belt Pulley
- 0.1309 in Belt Pitch
- E-Z Entry Belt Size
- 96 Tooth
- 1/4 in Belt Width
features
- Flexible
- Infinite lengths
- Twists and turns
- Positive drive
- Odd angles
- No lubrication
- Zero backlash
- 90A durometer
- Ultimate tensile strength 50 lb
- Recommended max operating speed of 1800 rpm
| Pitch Diameter | 4 in |
| Use With | 24GBF |
| Outside Dia. | 4.083 in |
| Finished Bore | 1/2 in |
| Sprocket Style | Pin Hub |
| Bore Type | Finished Bore |
| Hub Dia. | 3/4 in |
| Bore Range [Min] | N/A |
| Material | Anodized Aluminum, Red |
| Bore Range [Max] | N/A |
| No. of Teeth | 96 |
| Belt Width | 1/4 in |
| Belt Pitch | 0.1309 in |
| Bushing Series | N/A |
| Hub Projection | 1/4 in |
| Belt Size | E-Z Entry |
| Bushing Type | None |
| Length Through Bore | 0.5 in |
| Weight | 0.05 LB |
| EAN or UPC | 698210247584 |

