features
- Flexible
- Infinite lengths
- Twists and turns
- Positive drive
- Odd angles
- No lubrication
- Zero backlash
- 90A durometer
- Ultimate tensile strength 50 lb
- Recommended max operating speed of 1800 rpm
| Use With | 24GBF |
| Temperature Range [Min] | -15 °F |
| Belt Style | Single Sided |
| Temperature Range [Max] | 180 °F |
| Pitch | 0.1309 in |
| Material | Polyurethane, Red |
| Weight | 0.05 LB |
| EAN or UPC | 698210247638 |

