- 6.350 mm Chain Pitch
- 1905 mm Length
- Cable Drive Chain
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- 90A durometer
- Ultimate tensile strength of 100 lb
- Recommended max operating speed of 1800 rpm
| Material | Polyurethane, Yellow |
| Series | Flex-E-Pitch |
| Temperature Range [Min] | -15 °F |
| Belt Style | Single Sided |
| Temperature Range [Max] | 180 °F |
| Pitch | 0.25 in |
| Use With | 25LC, 25CF, 25CP |
| Weight | 0.05 LB |
| EAN or UPC | 698210249090 |

