- 1/4" Pitch
- 30 Teeth
- 2.528" Outside Diameter
- 3/8" Finished Bore
- Mild Steel Material
description
- For American Standard #25 roller chain
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 2.3917 in |
| Width Across Teeth | 0.11 in |
| Hub Dia. | 1 1/2 in |
| Chain No. | 25 |
| Finished Bore | 0.375 in - 3/8 in |
| No. of Teeth | 30 |
| Hub Projection | 0.51 in |
| Outside Dia. | 2.528 in |
| Length Through Bore | 0.62 in |
| Chain Pitch | 0.250 in |
| Material | Mild Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.05 LB |
| EAN or UPC | 698210252830 |

