- 6.350 mm Pitch
- 18 Teeth
- 39.800 mm Outside Diameter
- 12 mm Finished Bore
- Cast Polyurethane Graphite Impregnated 70D Durometer Material
description
- Operates with Row-L-Er chain series RC25.
| Material | Cast Polyurethane Graphite Impregnated 70D Durometer |
| Outside Dia. | 39.8 mm |
| Sprocket Style | B |
| Finished Bore | 12 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 36.57 mm |
| Length Through Bore | 13 mm |
| Hub Dia. | 19 mm |
| Inch/Metric | Metric |
| Width Across Teeth | 2.8 mm |
| No. of Teeth | 18 |
| Chain Pitch | 6.35 mm |
| Chain No. | 25 |
| No. of Strands Across | 1 |
| Weight | 0.05 LB |
| EAN or UPC | 698210560102 |

