- 1/4" Pitch
- 12 Teeth
- 1.083" Outside Diameter
- 1/4" Finished Bore
- Anodized Aluminum Material
description
- Made of 2024T4 aluminum anodized
- Operates with 0.250 pitch link chain.
| No. of Strands Across | 1 |
| Pitch Diameter | 0.9659 in |
| Sprocket Style | B |
| Chain No. | 25 |
| Hub Projection | 1/4 in |
| Chain Pitch | 0.250 in |
| Hub Dia. | 1/2 in |
| Length Through Bore | 0.375 in |
| Outside Dia. | 1.083 in |
| No. of Teeth | 12 |
| Width Across Teeth | 0.125 in |
| Finished Bore | 0.250 in - 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Anodized Aluminum |
| Weight | 0.05 LB |
| EAN or UPC | 698210251772 |

