- 1/4" Pitch
- 24 Teeth
- 2.048" Outside Diameter
- 1/4" Finished Bore
- Cast Polyurethane Graphite Impregnated 70D Durometer, Green Material
description
- For American Standard #25 roller chain
| No. of Strands Across | 1 |
| Finished Bore | 0.250 in - 1/4 in |
| No. of Teeth | 24 |
| Hub Dia. | 3/4 in |
| Length Through Bore | 0.5 in |
| Chain Pitch | 0.250 in |
| Material | Cast Polyurethane Graphite Impregnated 70D Durometer, Green |
| Sprocket Style | B |
| Width Across Teeth | 0.126 in |
| Hub Projection | 0.374 in |
| Chain No. | 25 |
| Outside Dia. | 2.048 in |
| Pitch Diameter | 1.9153 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.03 LB |
| EAN or UPC | 698210560324 |

