- 1/4" Pitch
- 15 Teeth
- 1.326" Outside Diameter
- 3/8" Finished Bore
- Cast Polyurethane Graphite Impregnated 70D Durometer, Green Material
description
- For American Standard #25 roller chain
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Finished Bore | 0.375 in - 3/8 in |
| Outside Dia. | 1.326 in |
| Material | Cast Polyurethane Graphite Impregnated 70D Durometer, Green |
| Pitch Diameter | 1.2024 in |
| Hub Dia. | 3/4 in |
| Hub Projection | 0.374 in |
| No. of Teeth | 15 |
| Chain No. | 25 |
| Chain Pitch | 0.250 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.126 in |
| Length Through Bore | 0.5 in |
| Weight | 0.03 LB |

