- 1/4" Pitch
- 60 Teeth
- 4.920" Outside Diameter
- 11/16" Finished Bore
- 303 Stainless Steel Material
description
- For American Standard #25 roller chain
| Sprocket Style | A |
| Width Across Teeth | 0.125 in |
| Chain Pitch | 0.250 in |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.7768 in |
| Inch/Metric | Inch |
| Finished Bore | 0.6875 in - 11/16 in |
| Length Through Bore | 0.125 in |
| Chain No. | 25 |
| Outside Dia. | 4.92 in |
| Material | 303 Stainless Steel |
| Hub Dia. | N/A |
| No. of Teeth | 60 |
| Weight | 0.09 LB |
| EAN or UPC | 698210253721 |

