- 1/4" Pitch
- 36 Teeth
- 3.007" Outside Diameter
- 3/8" Finished Bore
- 303 Stainless Steel Material
description
- For American Standard #25 roller chain
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Hub Dia. | N/A |
| Outside Dia. | 3.007 in |
| No. of Strands Across | 1 |
| No. of Teeth | 36 |
| Length Through Bore | 0.125 in |
| Finished Bore | 0.375 in - 3/8 in |
| Chain No. | 25 |
| Chain Pitch | 0.250 in |
| Hub Projection | N/A |
| Sprocket Style | A |
| Material | 303 Stainless Steel |
| Pitch Diameter | 2.8684 in |
| Width Across Teeth | 0.125 in |
| Weight | 0.08 LB |
| EAN or UPC | 698210253943 |

