- 2V Pow-R-Vee Belt
- 9" Outside Length
features
- Silent drive
- Extra strong
- Lightweight
- More sidewall contact
- Less slippage
- Greater power transmission
| Belt Style | Self Adjusting Angle |
| Belt Cross Section Style | 2V |
| Belt Size | 2V Berg Self Adjusting |
| Inch/Metric | Inch |
| Cross Section Height | 7/32 in |
| Belt Match | 1 |
| Outside Length | 9 in |
| Cross Section Width | 1/4 in |
| Material | Polyurethane w/ 90A Durometer, Brown |
| No. of Ribs | 1 |
| Weight | 0.04 LB |
| EAN or UPC | 698210255053 |

