- 2.540 mm Pitch
- 5.200 mm Width
- 7500 mm Length Gear Drive Belt
features
- Ultimate tensile strength of 50 lb
- Flexible
- Twists and turns
- Positive drive
- Odd angles
- No lubrication
- Zero backlash
| Material | Polyurethane |
| Belt Style | Single Sided |
| Temperature Range [Min] | -15 °F |
| Use With | 31GBF |
| Pitch | 2.54 mm |
| Temperature Range [Max] | 180 °F |
| Weight | 0.04 LB |

