- 2.540 mm Pitch
- 5 mm Width
- 482.60 mm Length Cable Drive Chain
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
- 90A durometer
- Ultimate tensile strength of 30 lb
- Recommended max operating speed of 1800 rpm
| Use With | 31A, 31B |
| Pitch | 0.1 in |
| Belt Style | Single Sided |
| Series | Flex-E-Gear |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -15 °F |
| Material | Polyurethane, Green |
| Weight | 0.04 LB |
| EAN or UPC | 698210258290 |

