- 2.540 mm Pitch
- 5 mm Width
- 30000 mm Length Cable Drive Chain
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
| Series | Flex-E-Gear |
| Temperature Range [Min] | -15 °F |
| Belt Style | Single Sided |
| Temperature Range [Max] | 180 °F |
| Use With | 32B, GG33, GGF33 |
| Pitch | 2.54 mm |
| Material | Polyurethane |
| Weight | 0.04 LB |

