- 2.500 mm Pitch
- 80 Teeth
- 65.090 mm Outside Diameter
- 7 mm Stock Bore Size
- Acetal Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
| Material | Acetal |
| Hub Dia. | 16 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 2.5 mm |
| Length Through Bore | 11 mm |
| Bore Type | Minimum Plain Bore |
| Use With | 32B |
| Hub Projection | 6.2 mm |
| Bore Range [Max] | N/A |
| Inch/Metric | Metric |
| Pitch Diameter | 63.5 mm |
| Chain No. | 32B |
| Bore Range [Min] | 7 mm |
| Series | Flex-E-Gear |
| Outside Dia. | 65.09 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 80 |
| Sprocket Style | Pin Hub |
| Stock Bore Size | 7 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210561130 |

