- 0.098" Pitch
- 48 Teeth
- 1.560" Outside Diameter
- 1/4" Stock Bore Size
- Delrin Material
description
- Operates with Flex-E-Gear® chain series.
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
| No. of Strands Across | 1 |
| Chain No. | 32B |
| Stock Bore Size | 0.25 in |
| Pitch Diameter | 1.5 in |
| Sprocket Style | Pin Hub |
| Inch/Metric | Inch |
| Chain Pitch | 0.0982 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.25 in |
| Series | Flex-E-Gear |
| Length Through Bore | 0.4375 in |
| Hub Projection | 1/4 in |
| No. of Teeth | 48 |
| Material | Delrin |
| Use With | 32B |
| Outside Dia. | 1.56 in |
| Hub Dia. | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 698210561369 |

