- Timing Belt Pulley
- 2.5 mm Belt Pitch
- E-Z Entry Belt Size
- 88 Tooth
- 4.8 mm Belt Width
compliances
- 0
| Finished Bore | 6 mm |
| Belt Width | 4.8 mm |
| Bore Type | Finished Bore |
| Material | Gold Anodized |
| Use With | 32GBF, 33GBF |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Hub Dia. | 16 mm |
| No. of Teeth | 88 |
| Bushing Type | None |
| Length Through Bore | 11 mm |
| Belt Pitch | 2.5 mm |
| Belt Size | E-Z Entry |
| Outside Dia. | 71.44 mm |
| Bushing Series | N/A |
| Pitch Diameter | 69.85 mm |
| Bore Range [Min] | N/A |
| Hub Projection | 6.2 mm |
| Weight | 0.07 LB |
| EAN or UPC | 698210260316 |

